Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 18.5W, T8, Medium Bi Pi

  • Mfr # S11916

  • Zoro # G908374316


product price: $11.55
/ea
Sold in multiples of 25 for $288.75

Key Features

Voltage
120-277V
Watts
18.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11916
Zoro #
G908374316
UPC #
45923119163
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
1 in

Details

Voltage
120-277V
Watts
18.5 W
Bulb Base Type
G13 Medium Bi Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
2500
Rated Life
50000 hr
Light Technology
LED
Bulb Beam Angle
180 Degrees
Light Color
Cool White
Type
Linear
Standards
DLC Approved, FCC Compliant, ETL Sanitation listed, cULus - Classified; cULus - Certified; cRUus - Recognized Component; ETLus - SANITATION RECOGNIZED COMPONENT
Color Rendering Index
80
Bulb Operating Temp. Range
-4 to 113°F
Bulb Designation
T8
Wattage Equivalency
32W Fluorescent
Shatter-Resistant
Yes
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Bulb Finish
Frost
Lamp End Type
Single Ended, Double Ended
Power Factor
0.92
Flicker Free
Yes
Lens Material
Glass
Housing Color
White
Lamp Filament
LED
Ballast Bypass/Direct
Bypass
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
90 watts
Maximum Operating Temperature
45 degrees celsius
Color Selectable
No
Amps
0.154 to 0.067 A
UL 1993 Environmental Rating
Damp
Lamp Ballast Type
Type B

Description

Restrictions

View the Lighting Facts
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.