Bulb, LED, 25W, T5, G5, 40K
Mfr # S29910
Zoro # G6060603
product price: $12.69
/eaKey Features
Voltage
Ballast Dependent
Watts
25W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S29910
Zoro #
G6060603
UPC #
045923299100
Country of Origin
China
Dimensions
Length
48 inches
Details
Item
Bulb,LED,25W,T5,G5,40K
Voltage
Ballast Dependent
Watts
25W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
3500 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
185 Degrees Beam Spread
For Enclosed Fixtures
Yes
Bulb Beam Angle
185
Color Rendering Index
80+
Bulb Finish
Gloss
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
100 watts
Description
Bulb,LED,25W,T5,G5,40K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.