Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 25W, T5, G5, 50K

  • Mfr # S29911

  • Zoro # G6060682


product price: $13.49
/ea
Sold in multiples of 10 for $134.90

Key Features

Voltage
Ballast Dependent
Watts
25W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S29911
Zoro #
G6060682
UPC #
045923299117
Country of Origin
China

Dimensions

Length
48 inches

Details

Item
Bulb,LED,25W,T5,G5,50K
Voltage
Ballast Dependent
Watts
25W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Aluminum / Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
3500 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
185 Degrees Beam Spread
Average Bulb Life
50,000 hr.
Bulb Technology
LED
Bulb Color Temp.
5000K
For Enclosed Fixtures
Yes
Bulb Beam Angle
185
Color Rendering Index
80+
Light Color
Natural Light
Incandescent Wattage Equivalency
100 watts
Maximum Operating Temperature
45 degrees celsius
Bulb Minimum Starting Temperature
-20 degrees celsius

Description

Bulb,LED,25W,T5,G5,50K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.