Zoro Homepage

Bulb, LED, 25W, T5, Miniature Bi Pin, 3500K, Non-Dim

  • Mfr # S39717

  • Zoro # G308435013


product price: $13.99
/ea
Sold in multiples of 25 for $349.75

Key Features

Voltage
120-277V
Watts
25 W
Bulb Base Type
G5 Miniature Bi Pin
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39717
Zoro #
G308435013
UPC #
45923397172
Country of Origin
China

Dimensions

Length
48 in
Bulb Dia.
0.83 in

Description

25 Watt T5 LED - Miniature Bi-Pin Base - 3500K - 50000 Average Rated Hours - 3200 Lumens - 120-277 Volts - Type B - Ballast Bypass - Single or Double Ended Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.