Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 3W, 12V, MininLED, BA15s, 50K

  • Mfr # S8689

  • Zoro # G6060929


product price: $10.95
/ea

Key Features

Voltage
12V
Watts
3W
Bulb Shape
T4
Bulb Housing
Silicon
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8689
Zoro #
G6060929
UPC #
045923086892
Country of Origin
China

Dimensions

Length
1.63 in.

Details

Item
Bulb,LED,3W,12V,MininLED,BA15s,50K
Voltage
12V
Watts
3W
Bulb Base Type
SC Bay (BA15s)
Bulb Shape
T4
Bulb Housing
Silicon
Color Temperature
5000K
Dimmable
No
Lumens
330 lumens
Rated Life
25,000 hr
Light Technology
LED
Bulb Color Temp.
5000K
Bulb Technology
LED
Light Distribution
360 Degrees Beam Spread
Average Bulb Life
25,000 hr.
For Enclosed Fixtures
Yes
Bulb Finish
Frost
Bulb Beam Angle
360
Color Rendering Index
80+
Standards
cETLus
Incandescent Wattage Equivalency
25 watts

Description

Bulb,LED,3W,12V,MininLED,BA15s,50K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.