Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 4W, C15, Medium Base, Candle LED Light

  • Mfr # S22713

  • Zoro # G0968529


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C15
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22713
Zoro #
G0968529
UPC #
045923227134
Country of Origin
China

Dimensions

Length
4.38 in
Bulb Dia.
1.88 in

Details

Item
Bulb,LED,4W,C15,Medium Base,Candle LED L
Voltage
120V
Watts
4 W
Bulb Base Type
E26 (Medium)
Bulb Shape
C15
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
300
Rated Life
15000 hr
Light Technology
LED
Wattage Equivalency
3800W HAL
For Enclosed Fixtures
Yes
Color Rendering Index
80
Standards
FCC Compliant, cULus
Bulb Finish
Spun
Type
Candle
Bulb Operating Temp. Range
-4 to 113°F
Energy Star Compliant
No
Bulb Beam Angle
300 Degrees
Light Color
Warm White
Power Factor
0.9
Lamp Filament
LED
Operating Frequency
50/60 Hz
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
Maximum Operating Temperature
113 degrees fahrenheit
Amps
0.033 A
UL 1993 Environmental Rating
Damp

Description

Bulb,LED,4W,C15,Medium Base,Candle LED L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.