Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 5.5W, A19, 120V, 30K, E26, Dim, White

  • Mfr # S11321

  • Zoro # G3945038


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11321
Zoro #
G3945038
UPC #
045923113215
Country of Origin
China

Dimensions

Length
4.33
Outside Diameter
2.36
Bulb Dia.
2.36

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
3000K
Dimmable
Yes - Dimmable
Lumens
450
Rated Life
25000 hrs
Light Technology
LED
Closet Rated
Suitable for closet installations
Bulb Finish
White
Standards
cETLus
Color Rendering Index
90
Finish
White
For Enclosed Fixtures
Yes
CCT
3000K
Lens Material
Plastic
Weight
0.095
Title 20
Lawful for sale in California
Incandescent Equivalent
40W
Bulb Operating Temp. Range
-25C (-13F) to a maximum of +45C (+113F)
Wattage Equivalency
40 watts
IMAP
5.95
CRI
90
DLC Approved
No
Material
LED, plastic, metal, electronic components
Location Rating
Damp
Title 24
Yes
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Bulb Beam Angle
220 Degrees
Application
Residential / Commercial
Maximum Operating Temperature
113 degrees fahrenheit
Dimming Method
Forward phase and reverse phase dimming
Incandescent Wattage Equivalency
40W
Bulb Minimum Starting Temperature
-13 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Lawful for sale in California
CEC Title 24
Yes

Description

5.5 Watt A19 LED Lamp - 3000K Medium Base 220 Degree Beam Angle 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.