Zoro Homepage

Bulb, LED, 8W, T8, Medium Bi Pin, 120-277V, Frosted, 40K, Damp

  • Mfr # S11932

  • Zoro # G6503166


product price: $9.65
/ea
Sold in multiples of 25 for $241.25

Key Features

Voltage
120-277 volts
Watts
8 watts
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11932
Zoro #
G6503166
UPC #
045923119323
Country of Origin
China

Dimensions

Length
24 inches

Details

Voltage
120-277 volts
Watts
8 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
1200 lumens
Rated Life
50000 hours
Light Technology
LED
Bulb Finish
Frosted
Bulb Beam Angle
220
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Dimming Method
0-10V Dimming Only
Maximum Operating Temperature
45 degrees celsius

Description

8 Watt T8 LED - 4000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.