Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 8W, T8, Medium Bi Pin, 120-277V, Frosted, 50K, Damp

  • Mfr # S11933

  • Zoro # G6504313


product price: $9.65
/ea
Sold in multiples of 25 for $241.25

Key Features

Voltage
120-277 volts
Watts
8 watts
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11933
Zoro #
G6504313
UPC #
045923119330
Country of Origin
China

Dimensions

Length
24 in.

Details

Voltage
120-277 volts
Watts
8 watts
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
1200 lumens
Rated Life
50000 hours
Light Technology
LED
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Beam Angle
220
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-20 degrees celsius
Dimming Type
0-10V Dimming Only
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius

Description

8 Watt T8 LED - 5000K - 120-277 Volts - Medium Bi Pin Base - Type C - External Driver Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.