Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK

  • Mfr # S11417

  • Zoro # G4468356


product price: $12.29
/pk 4, $3.07/ea

Key Features

Voltage
120 volts
Watts
9.5 watts
Bulb Housing
High Heat Conductive Plastic
Dimmable
Yes
Rated Life
15000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S11417
Zoro #
G4468356
UPC #
45923114175
Country of Origin
China

Details

Voltage
120 volts
Watts
9.5 watts
Bulb Housing
High Heat Conductive Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
800 lumens
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
230 degrees
Light Color
Natural Light
Bulb Finish
Frosted
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-20 degrees celsius
Maximum Operating Temperature
45 degrees celsius
Incandescent Wattage Equivalency
60 watts

Description

9.5 Watt A19 LED - 5000K - Dimmable - Medium Base - 230 Degree Beam Angle - 4-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.