9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish
- Mfr # S21804
- Zoro # G7412038
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Voltage
120V
Watts
9.8W
Bulb Base Type
Candelabra
Bulb Shape
A19
Bulb Housing
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S21804
- Zoro #
- G7412038
- UPC #
- 045923218040
- Country of Origin
- China
- Item
- Bulb,LED,9.8W,A19,Candelabra Base,Type A
- Voltage
- 120V
- Watts
- 9.8W
- Bulb Base Type
- Candelabra
- Bulb Shape
- A19
- Bulb Housing
- Plastic
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 800L
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Energy Star Compliant
- Yes
- Standards
- cULus - Listed, UL Damp Rated
- Wattage Equivalency
- 3800W HAL
- Color Rendering Index
- 80
- Bulb Finish
- Frost
- Indoor/Outdoor Usage
- Indoor
- Bulb Beam Angle
- 220 Degrees
- For Enclosed Fixtures
- Yes
- Light Color
- Warm White
- Incandescent Wattage Equivalency
- 60 watts
- Bulb Minimum Starting Temperature
- -13 Degrees F
- Maximum Operating Temperature
- 113 Degrees F
Dimensions
- Length
- 4.331 in
- Bulb Dia.
- 2.362 in
Description
Bulb,LED,9.8W,A19,Candelabra Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.