Zoro Homepage

Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK

  • Mfr # S11401

  • Zoro # G6502938


product price: $16.89
/pk 10, $1.69/ea

Key Features

Voltage
120 volts
Watts
9 watts
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11401
Zoro #
G6502938
UPC #
45923114014
Country of Origin
China

Details

Voltage
120 volts
Watts
9 watts
Color Temperature
5000K
Lumens
760 lumens
Rated Life
10000 hours
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
Natural Light
Color Rendering Index
80+
Indoor/Outdoor Usage
Indoor
Bulb Beam Angle
220 degrees
Bulb Finish
Frosted
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius / 113 degrees fahrenheit
Bulb Minimum Starting Temperature
-20 degrees celsius / -4 degrees fahrenheit

Description

9 Watt A19 LED Lamp - 5000K - Medium Base - 220 Degree Beam Spread - 10-Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.