Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, 9W, PL Shape, G24q Base, 30K

  • Mfr # S29850

  • Zoro # G6060393


product price: $15.79
/ea

Key Features

Voltage
Ballast Dependent
Watts
9W
Bulb Shape
PL
Dimmable
No
Lumens
1050 lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S29850
Zoro #
G6060393
UPC #
045923298509
Country of Origin
China

Dimensions

Length
6.63 in.

Details

Item
Bulb,LED,9W,PL Shape,G24q Base,30K
Voltage
Ballast Dependent
Watts
9W
Bulb Base Type
G24q
Bulb Shape
PL
Color Temperature
3000K
Dimmable
No
Lumens
1050 lumens
Rated Life
50,000 hr
Light Technology
LED
Light Distribution
120 Degrees Beam Spread
Bulb Type
4-Pin
Bulb Beam Angle
120 Deg.
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Color Rendering Index
80+
Light Color
Warm White
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
40 watts
Maximum Operating Temperature
45 degrees celsius

Description

Bulb,LED,9W,PL Shape,G24q Base,30K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.