This item is Discontinued.

Satco Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear S11360

Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (Discontinued)

  • Mfr # S11360
  • Zoro # G3944627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11360
Zoro #
G3944627
UPC #
45923113604
Country of Origin
China

Dimensions

Outside Diameter
2.76
Length
5
Bulb Dia.
2.76

Details

Voltage
120V
Watts
14 watts
Bulb Shape
A21
Bulb Housing
LED, plastic, metal, electronic components
Color Temperature
2700K
Dimmable
Yes - Dimmable
Lumens
1600
Rated Life
15000 hours
Light Technology
LED
Wattage Equivalency
100 watts
Color Rendering Index
90
Title 20
Yes
CRI
90
Bulb Beam Angle
360 degrees
IMAP
8.95
For Enclosed Fixtures
Yes
Application
Residential / Commercial
Standards
cULus
Finish
Clear
CCT
2700K
DLC Approved
No
Location Rating
Damp
Lens Material
Plastic
Material
LED, plastic, metal, electronic components
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Bulb Finish
Clear
Weight
0.1748
Incandescent Equivalent
100W
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Light Color
Warm White
Incandescent Wattage Equivalency
100W
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
UL 1993 Environmental Rating
Damp
CA Title 20 Compliant
Yes

Description

14 Watt A21 LED Lamp - Clear 2700K Medium Base 120 Volts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.