Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, LED, Filament, 8W, 120V, 800L, 3000K, Clear

  • Mfr # S11355

  • Zoro # G3945178


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11355
Zoro #
G3945178
UPC #
45923113550
Country of Origin
China

Dimensions

Length
4.3
Outside Diameter
2.36
Bulb Dia.
2.36

Details

Voltage
120V
Watts
8W
Bulb Base Type
Medium
Bulb Shape
A19
Bulb Housing
Metal / Plastic / Electronic Components
Color Temperature
3000K
Dimmable
Yes - Dimmable
Lumens
800
Rated Life
15000 hrs
Light Technology
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Standards
cULus
Bulb Finish
Clear
Bulb Beam Angle
320 Degrees
Material
LED, plastic, metal, electronic components
Incandescent Equivalent
60W
Title 20
Yes
IMAP
7.95
CCT
3000K
Color Rendering Index
90
Lens Material
Plastic
Light Color
Warm White
Wattage Equivalency
60 watts
Bulb Operating Temp. Range
-20C (-4F) to a maximum of +45C (+113F)
Finish
Clear
Location Rating
Damp
DLC Approved
No
Weight
0.1012
CRI
90
Application
Residential / Commercial
For Enclosed Fixtures
Yes
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
60W
Bulb Minimum Starting Temperature
-4 degrees fahrenheit
CA Title 20 Compliant
Yes
UL 1993 Environmental Rating
Damp

Description

8 Watt A19 LED Lamp - Clear 3000K Medium Base 120 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.