Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, T8, LED, 11W, 120V-277V, 6500K

  • Mfr # S16415

  • Zoro # G6504216


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Voltage
120V-277V
Watts
11 watts
Color Temperature
6500K
Lumens
1500 lumens
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16415
Zoro #
G6504216
UPC #
45923164156
Country of Origin
China

Dimensions

Length
30 inches

Details

Voltage
120V-277V
Watts
11 watts
Color Temperature
6500K
Lumens
1500 lumens
Rated Life
50000 hours
Light Technology
LED
Light Color
Daylight
Color Rendering Index
80+
Bulb Finish
Frosted
Bulb Beam Angle
360
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Maximum Operating Temperature
113 degrees fahrenheit
Incandescent Wattage Equivalency
50 watts

Description

11-Watt T8 LED - 6500K - 1500 Lumens - 120-277 Volts - Double Side LED - Type B - Ballast Bypass - Single Ended-Wiring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.