CA10 (Flame Tip) E26 (Medium) LED Bulb Warm White 25 Watt Equivalence 2 pk

  • Mfr # S21848
  • Zoro # G406431870
product price: 
$
11.19
/ea

Key Features

Voltage
120V
Watts
2.5W
Bulb Base Type
Medium
Bulb Housing
Glass
Dimmable
Yes-Dimmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21848
Zoro #
G406431870
UPC #
45923218484
Country of Origin
China
Item
Candle
Voltage
120V
Watts
2.5W
Bulb Base Type
Medium
Bulb Shape
CA10
Bulb Housing
Glass
Dimmable
Yes-Dimmable
Lumens
180L
Rated Life
15,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Light Color
Warm White
Bulb Type
LED Filament
Standards
cULus
Color Rendering Index
80+
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Bulb Designation
CA10
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Lensed
Lensed Lamp
Power Factor
>0.9
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
UL 1993 Environmental Rating
Damp
Amps
0.021A

Dimensions

Length
3.88 in.

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York, Miami, Dallas, San Francisco, Seattle and San Juan, Puerto Rico totaling 1.2 million square feet. And, there are Satco Express (stocking sales-agent) locations in Charlotte, North Carolina, Memphis and Nashville, Tennessee, St. Louis, Missouri, Los Angeles, California and Portland, Oregon. It’s no wonder Satco’s inventories and distribution networks are legendary in the industry.


  • • 360 beam spread
  • • Candle type lamp
  • • RoHS compliant
  • • Damp location rated
  • • Rated for enclosed fixture
  • • Operating temperature 20C (-4F) to a maximum of +40C (+104F)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.