Zoro Homepage

CA10 Flame Tip E12 Candelabra Filament LED Bulb Warm White 60 Watt Equivalence 2 pk

  • Mfr # S21847

  • Zoro # G215512203


product price: $13.75
/pk 2, $6.88/ea

Key Features

Voltage
120 volts
Watts
5.5 watts
Dimmable
Yes
Lumens
500 lumens
Rated Life
15000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21847
Zoro #
G215512203
UPC #
-
Country of Origin
China

Dimensions

Length
4.72 in.

Details

Voltage
120 volts
Watts
5.5 watts
Dimmable
Yes
Lumens
500 lumens
Rated Life
15000 hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor;Outdoor
Bulb Finish
Frosted
Light Color
Warm White
For Enclosed Fixtures
Yes
Color Rendering Index
90+
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
60 watts
Maximum Operating Temperature
45 degrees celsius

Description

5.5 W 60w Equivalent LED Filament Frosted Flame Tip 2 PK. Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco is the single resource for all of your lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.