Clear Porch Glass Shade Diameter 3-3/4 inch Height 4-1/2 inch Fitter 3-1/4 inch
- Mfr # 50/114
- Zoro # G614836573
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Finish
Clear
Width
3.75 in
Height
4.5 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50/114
- Zoro #
- G614836573
- UPC #
- 45923501142
- Country of Origin
- China
Dimensions
- Width
- 3.75 in
- Height
- 4.5 in
Details
- Finish
- Clear
- Material
- Glass
Description
Clear Porch Glass Shade, Diameter 3-3/4 inch, Height 4-1/2 inch, Fitter 3-1/4 inch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.