Shop SATCO
See all product information
Create Account
DB240MVRSN # of lamps: 2 T12 Rapid Start, Professional < 10% THD, Universal Voltage Ballast 120/277V
- Mfr # S5260
- Zoro # G214885889
product price:Â
$
27.29
/ea
Key Features
Ballast Start Type
Rapid Start
Height
1 in
Min. Starting Temp.
32 Degrees F
Length
9.5 in
Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5260
- Zoro #
- G214885889
- UPC #
- 847995002059
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 9.5 in
- Width
- 1.3 in
Details
- Ballast Start Type
- Rapid Start
- Item
- Ballast
- Min. Starting Temp.
- 32 Degrees F
Description
DB240MVRSN, # of lamps: 2, T12 Rapid Start, Professional < 10% THD, Universal Voltage Ballast 120/277V
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.