Shop SATCO
See all product information
Create Account
Emergency Light Dual Head 120/277 Volts White Finish Remote Compatible
- Mfr # 67/139
- Zoro # G324965013
product price:Â
$
38.99
/ea
Key Features
Width
8.25 in
Standards
cULus - Certified, FCC, Damp, RoHS
Color Temperature
5,700 K
Style
Utility
CRI
70+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/139
- Zoro #
- G324965013
- UPC #
- 045923670299
- Country of Origin
- China
- Standards
- cULus - Certified, FCC, Damp, RoHS
- Color Temperature
- 5,700 K
- Style
- Utility
- CRI
- 70+
- Lens Finish
- Clear
- Voltage
- 120-277 V
- Housing Color
- White
- Damp/Wet Rating
- Damp
- Watts
- 1 W
- Housing Material
- Thermo Plastic
- Lamp Quantity
- 2
- Includes
- Mounting hardware and accessories
- Dimmable
- No
- For Use With
- Lighting
- Lumens
- 210 L
Dimensions
- Width
- 8.25 in
- Height
- 4.38 in
Description
SATCO NUVO's LED Emergency Light with Battery Backup 67-139 - your ultimate solution for reliable emergency lighting. This high-performance fixture boasts adjustable heads and offers ceiling or wall mounting options, making them perfect for a range of applications. Constructed from a 5VA flame retardant ABS housing, these lights are built to withstand emergency situations. With a 90-minute battery backup run time, you can trust this fixture to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator ensures easy maintenance and peace of mind. Don't settle for subpar emergency lighting - upgrade to the SATCO NUVO LED Emergency Lights for your emergency lighting needs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.