EmergLightInverter, 10W, 15-3/8in-L, 1PK

  • Mfr # ELI-S-10CDF
  • Zoro # G4346565
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Width
2 1/4 in
Height
1 1/4 in
Output Voltage
120 to 277V AC
Standards
BC, cULus Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELI-S-10CDF
Zoro #
G4346565
UPC #
663015111460
Country of Origin
Mexico
Housing Material
Galvanized Steel
Output Voltage
120 to 277V AC
Standards
BC, cULus Listed
Max. Bulb Watts
10 W
For Use With
LED, Fluorescent or Incandescent Fixtures
Profile
Standard Profile
Bulb Watts
10 W
Warranty
5 yr
Ballast Type
Electronic
Brand and Series
Bodine
Item
Emergency Lighting Inverter
Operating Amps @ 120V
0.08 A
CA Title 20 Compliant
Yes
Frequency
60 Hz
VA Rating
10 VA
Emergency Illumination Time
90 min
Input Voltage
120 to 277V AC
Includes
Attached Dual Flex Conduit, Parts Kit with Labels
Temperature Range
32 Degrees to 122 Degrees F
Battery Type
Lithium Ion
Mounting
On Top or Beside Fixture, Remote (up to 250 ft away)
Power Rating
10 VA
Operating Temperature - Minimum
32 Degrees F
Number of Bulbs Supported
1
Compatible Product Type
122 Degrees F

Dimensions

Width
2 1/4 in
Height
1 1/4 in
Length
15 3/8 in
Length (Straight Wireway)
15 3/8 in

Description

Bodine, Emergency Lighting Inverter, 120 to 277V AC Input Voltage, 120 to 277V AC Output Voltage, Number of Bulbs Supported 1, Max. Bulb Watts 10 W, Bulb Watts 10 W, Fluorescent, Incandescent, LED Bulb Type, Lithium Ion Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, On Top or Beside Fixture, Remote (up to 250 ft away) Mounting, 1 1/4 in Height, 15 3/8 in Length, 2 1/4 in Width, Standard Profile, Galvanized Steel Housing Material

Restrictions

Hazardous material

Ratings & reviews