Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K

  • Mfr # S39055

  • Zoro # G6165398


product price: $27.85
/ea

Key Features

Type
Direct Wire LED Downlight
Socket Type
Integrated LED
Watts
8.5W
Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;IC;AT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39055
Zoro #
G6165398
UPC #
45923390555
Country of Origin
China

Dimensions

Width
5
Height
1.94
Diameter
5 in.
Max Dry Wall Thickness
3/4 in

Details

Item
Recessed Lighting
Type
Direct Wire LED Downlight
Socket Type
Integrated LED
Watts
8.5W
Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;IC;AT
Lumens
500L
Dimmable
Yes-Dimmable
Voltage
120V
Rated Life
40000
Color Temperature
2700K
CRI
90
Standards
cETLus - Listed
Indoor/Outdoor Usage
Indoor
Bulb Base Type
Integrated
Housing Material
Plastic (PS)
Finish
White
Operating Temp. Range
-20C (-4F) to +45C (+113F)
Wattage Equivalency
45W
Bulb Finish
Frost
Trim Color
White
IC Rating - Recessed Down Light
Yes
Operating Frequency
60 Hz
Power Factor
0.93
Ceiling Aperture
4.3125 in Cutout
Beam Spread
100 Degrees
Connection
Direct Wired
Damp/Wet Rating
Damp
Power Source
Direct Wired

Description

8.5 Watt LED Direct Wire Downlight - Edge-lit - 4 Inch - 2700K - 120 Volts - Dimmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.