Zoro Homepage

Fixture, Retrofit, LED, 9W, Downlight, White, 5000K

  • Mfr # S39029

  • Zoro # G6165434


product price: $31.99
/ea

Key Features

Type
Direct Wire LED Downlight
Lighting Technology
LED
Watts
9W
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS;IC;AT
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39029
Zoro #
G6165434
UPC #
45923390296
Country of Origin
China

Dimensions

Width
6.69
Height
2.81

Details

Item
Recessed Lighting
Type
Direct Wire LED Downlight
Lighting Technology
LED
Watts
9W
Lumens
700L
Lighting Certification
cETLus - Listed;FCC;Wet;RoHS;IC;AT
Dimmable
Yes-Dimmable
Color Temperature
5000K
Rated Life
40000
Bulb Base Type
Integrated
Damp/Wet Rating
Wet
Power Source
Direct Wired

Description

9 Watt LED Direct Wire Downlight - 5-6 Inch - 5000K - 120 Volts - Dimmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.