Shop LITHONIA LIGHTING

LED Strip Light, 4 ft L, 5456 lm, 41W

  • Mfr # ZL1D L48 5000LM FST MVOLT 35K 80CRI WH
  • Zoro # G1151092

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Color Temperature
3500K
Lumens
5,456 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZL1D L48 5000LM FST MVOLT 35K 80CRI WH
Zoro #
G1151092
UPC #
190887799279
Country of Origin
Mexico
Voltage
120/277V AC
Color Temperature
3500K
Lumens
5,456 lm
Standards
CSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
Rated Life
100,000 hr.
Dimmable
Yes
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Material
Steel
Temp. Range
-20 Degrees to 35 Degrees C
Linkable Up To
Unlinkable
Warranty
5 yr
IP Rating
Not Rated
Fixture Voltage
120V to 277V
Light Color
White
Color Rendering Index
80
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Emergency Battery Backup
No
Number of Light Bars
2
LED Replacement For
(2) Lamp T8, Lamp HID, Lamp T5 HO
Fixture Rated Life
100,000 hr
Color Temp.
3500 K
Item
LED Strip Light
Max. Fixture Wattage
41 W
Lighting Technology
LED
Fixture Temp. Range
-4 Degrees to 86 Degrees F
Lumens Per Watt
133.1
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Dimmable / Non-Dimmable
Dimmable
Fixture Warranty
5 yr
Emergency Back Up Battery
No
For Use With
Aircraft Cable, Chain, Stem
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Certification
DLC 5.0
Fixture Housing Color
White
Lumens per Watt
133.1 lm/W
Lens Type
Diffuser
Sensor Type
No Sensor
Lens Shape
Tube-Style
Ballast Start Type
No Ballast
Light Technology
LED
For Bulb Type
Integrated LED
Fixture Type
Strip Light
Bulb Included
Integrated LED
Fixture Ballast Type
No Ballast Required
Series
ZL1D
Housing Color
White
Housing Material
Steel
Linkable
No
Dimming Method
0-10V
For Max. Bulb Wattage
41 W
Mounting Style
Suspended, Surface
Ambient Temperature - Maximum
86 Degrees F
Light Distribution Shape
Medium
Hazardous Location Rating
Not Rated
Light Output
5,456 lm
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
NEMA Enclosure Rating
Not Rated
Maximum Fixture Wattage
41 W
Ballast Type
No Ballast Required
Compatible Product Type
Aircraft Cable, Chain, Stem

Dimensions

Nominal Width
2 1/4 in
Nominal Length
4 ft
Height
2-63/64"
Length
48 in
Nominal Height
3 in
Width
2-15/64"
Overall Length
48 in
Overall Width
2 1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
3 in
Wire Rope Length
48 in

Description

4 ft, Lens Shape Tube-Style, 3500K, 5,456 lm, 133.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Lamp HID, Lamp T5 HO, Bulb Included Integrated LED, Dimmable Yes, ZL1D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.