G25 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk

  • Mfr # S21737
  • Zoro # G606431687
product price: 
$
13.99
/ea

Key Features

Voltage
120V
Watts
4.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Color Temperature
2700 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S21737
Zoro #
G606431687
UPC #
45923217371
Country of Origin
China
Item
Globe
Voltage
120V
Watts
4.5 W
Bulb Base Type
E26 (Medium)
Bulb Shape
G25
Color Temperature
2700 K
Dimmable
Yes
Lumens
350
Rated Life
15,000 hr
Light Technology
LED
Bulb Type
LED Filament
Wattage Equivalency
40W Incandescent
Bulb Operating Temp. Range
-20C (-4F) to +40C (+104F)
Type
Globe
Energy Star Compliant
Yes
Standards
FCC Compliant, cULus
Bulb Designation
G25
Color Rendering Index
80+
Bulb Beam Angle
360 Degrees
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Light Color
Warm White
Lensed
Lensed Lamp
Power Factor
0.7
Lamp Filament
LED
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
40 Degrees C
Incandescent Wattage Equivalency
40 watts
Color Selectable
No
Amps
0.038 A
UL 1993 Environmental Rating
Damp

Dimensions

Length
4-1/4 in
Bulb Dia.
3.13 in

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York, Miami, Dallas, San Francisco, Seattle and San Juan, Puerto Rico totaling 1.2 million square feet. And, there are Satco Express (stocking sales-agent) locations in Charlotte, North Carolina, Memphis and Nashville, Tennessee, St. Louis, Missouri, Los Angeles, California and Portland, Oregon. It’s no wonder Satco’s inventories and distribution networks are legendary in the industry.


  • • 360 beam spread
  • • Globe type lamp
  • • RoHS compliant
  • • Damp location rated
  • • Rated for enclosed fixture
  • • Operating temperature 20C (-4F) to a maximum of +40C (+104F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.