GU10 Porcelain Halogen Sckt 1/8 IP Hickey 8in SF-1 200C Leads 1/16in Height 1-1/16in Dia 1000W 250V
- Mfr # 80/1796
- Zoro # G614836511
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Key Features
Length
1.06 in
Width
1.06 in
Height
1.06 in
Finish
Porcelain
Voltage
250V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80/1796
- Zoro #
- G614836511
- UPC #
- 45923817960
- Country of Origin
- China
Dimensions
- Length
- 1.06 in
- Width
- 1.06 in
- Height
- 1.06 in
- Outside Dia.
- 1.06 in
Details
- Finish
- Porcelain
- Voltage
- 250V
- Standards
- cRUus - Recognized Component
- Material
- Porcelain
- Watts
- 1000W
- Application
- Lighting
Description
GU10 Porcelain Halogen Socket, 1/8 IP Hickey, 8 SF-1 200C Leads, 1/16 Height, 1-1/16 Diameter, 1000W, 250V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.