Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID and Halogen Bulbs

  • Mfr # S4391

  • Zoro # G821916945


product price: $23.29
/ea

Key Features

Max. Overall Bulb Length
11-1/2
Bulb Shape
BT37
Watts
1000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4391
Zoro #
G821916945
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
11-1/2

Details

Bulb Shape
BT37
Watts
1000 W

Description

4.63in x 11.5in, 1000 W, 115000 Lumen, 4000 K Cool White, 65 CRI, 4000 Hr Life, 360D Beam Spread, Clear, EX39 Mogul Extended Base, BT37, Base Up +/- 15 Deg Position, Pulse Start, Metal Halide, Lensed, HID LA (12 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.