HID ED28 E39BASE 250W

  • Mfr # 3702100

  • Zoro # G410033442


product price:  $40.45
/ea

Key Features

Bulb Shape
ED28
Max. Overall Bulb Length
8.31
Lumens
20500
Life (Hours)
10000
CRI
65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3702100
Zoro #
G410033442
UPC #
30721370212
Country of Origin
China

Dimensions

Max. Overall Bulb Length
8.31
Light Center Length
5

Details

Bulb Shape
ED28
Lumens
20500
Life (Hours)
10000
CRI
65
Lamp Base
E39 (Mogul)
Life (Years)
9.1
Lumens (Mean)
17500
Energy Used (Watts)
250
Light Appearance (Kelvin)
4200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.