Horizontal Screw Down Socket 2-Pin Lamps GX23 And GX23-2 Base For: CF13DS And CF13DD 75W 600V

  • Mfr # 90/1544

  • Zoro # G214836461


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Voltage
600V
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90/1544
Zoro #
G214836461
UPC #
045923915444
Country of Origin
China

Details

Finish
Not Specified
Application
Lighting
Standards
cULus - Listed
Voltage
600V
Watts
75W

Description

Horizontal Screw Down Socket, 2-Pin Lamps, GX23 And GX23-2 Base For: CF13DS And CF13DD, 75W, 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.