Shop SATCO
See all product information
Create Account
Incandescent Bulbs
- Mfr # S3275
- Zoro # G523397622
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Base Type
E12 Candelabra
Watts
40 W
Bulb Shape
CA9 1/2
Voltage Rating
120 V
Type
Decorative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S3275
- Zoro #
- G523397622
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- E12 Candelabra
- Watts
- 40 W
- Bulb Shape
- CA9 1/2
- Voltage Rating
- 120 V
- Type
- Decorative
- Intensity
- 370 lm
- Rated Life
- 1,500 hr
Description
1.19 in x 3.88 in, 40 W, 120 V, 370 Lumen, 2700 K, 100 CRI, 1500 Hr Life, Clear, CC2V Filament, E12 Candelabra Base, CA9 1/2, Candle, Dimmable, Incandescent LA (25 per Carton)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.