Satco
Incandescent Lamp, S11 Bulb Shape, 370 lm
Mfr # S3629
Zoro # G5509143
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA Title 24, RoHS Compliant
- Bulb Power Source Plug and Play
- Light Bulb Dia. 1-3/8"
- Bulb Operating Temp. Range -50 Degrees to 176 Degrees F
- Three-Way No
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Satin White - 2500 Hours - 83L - Candelabra Base - 130V A3924
- SATCO Bulb, Incandescent, 20W, T6 1/2, Bayonet Double Contact Base, Tubular S3298
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V S3416
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V S3364
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V S3396
- SATCO 30 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 6.2V S4323
- SATCO Display Pack 72 Total Lamps - A19 25 W Incandescent - Medium Base - 36 Red - 36 Green - 1000 Hourr S6096
- SATCO 25 W A19 Incandescent - Ceramic Green - 1000 Hours - 10L - Medium Base - 130V S6091
- SATCO 25 W T6 1/2 Incandescent - Frost - 1500 Hours - 170L - Intermediate Base - 130V - Carded S3708
- SATCO 25 W S11 Incandescent - Clear - 1500 Hours - 210L - Intermediate Base S3630
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack S3791
- Satco Decorative Light Bulbs