Keyless Porcelain Mogul Sckt 2 8/32 Bushing 2Wireways 1/2in Strip Lead 1-3/8in CenterToCenter Glzed

  • Mfr # 80/1751

  • Zoro # G714836602


product price:  $13.59
/ea

Key Features

Outside Dia.
2.13 in
Voltage
600V
Width
2.13 in
Finish
Glazed
Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80/1751
Zoro #
G714836602
UPC #
45923817519
Country of Origin
China

Dimensions

Outside Dia.
2.13 in
Width
2.13 in
Length
2.13 in

Details

Voltage
600V
Finish
Glazed
Standards
cULus - Listed
Material
Porcelain

Description

Keyless Porcelain Mogul Socket, 2 8/32 Bushings, 2 Wireways, 1/2 Strip Leads, 1-3/8 Center To Center, Glazed, 1500W, 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.