Zoro Homepage

Keyless Porcelain Mogul Socket 2 Mntng Screws Held Captive 2 Wireways CSSNP 2 No 8/32 Screws 2-5/8in

  • Mfr # 80/1377

  • Zoro # G414836537


product price: $14.55
/ea

Key Features

Length
2.13 in
Width
2.13 in
Height
2.63 in
Color
Clear
Watts
1500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80/1377
Zoro #
G414836537
UPC #
45923813771
Country of Origin
China

Dimensions

Length
2.13 in
Width
2.13 in
Height
2.63 in
Outside Dia.
2.13 in

Details

Color
Clear
Watts
1500W
Material
Porcelain
Voltage
600V
Finish
Glazed Cream
Standards
cULus - Listed
Application
Lighting

Description

Keyless Porcelain Mogul Socket, 2 Mounting Screws Held Captive, 2 Wireways, CSSNP 2 #8/32 Screws 2-5/8 Screw Shell Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.