Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, 25T5/LED/46-840/BP/HO/SE-DE

  • Mfr # S39718

  • Zoro # G815681774


product price: $20.19
/ea

Key Features

Voltage
120-277
Watts
25
Rated Life
50000 hours
Light Technology
LED
Length
48 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S39718
Zoro #
G815681774
UPC #
045923397189
Country of Origin
China

Dimensions

Length
48 inches

Details

Voltage
120-277
Watts
25
Lumens
3300
Rated Life
50000 hours
Light Technology
LED
Color Rendering Index
80+
Bulb Finish
Frosted
Light Color
Cool White
Bulb Minimum Starting Temperature
-13 degrees fahrenheit

Description

Lamp,25T5/LED/46-840/BP/HO/SE-DE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.