Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp, G30T8, Germicidal, 36In

  • Mfr # S6887

  • Zoro # G315699804


product price: $53.79
/ea
Sold in multiples of 24 for $1,290.96

Key Features

Bulb Base Type
Medium Bi Pin
Dimmable
Non-Dimmable
Bulb Shape
T8
Color Temperature
4100K
Watts
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6887
Zoro #
G315699804
UPC #
045923068874
Country of Origin
China

Details

Bulb Base Type
Medium Bi Pin
Dimmable
Non-Dimmable
Bulb Shape
T8
Color Temperature
4100K
Watts
30W

Description

Lamp,G30T8,Germicidal,36In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.