Shop SATCO
See all product information
Create Account
Lamp, LED, PL, 8W, GU24, CCT, TypeB
- Mfr # S8750
- Zoro # G023389578
product price:Â
$
14.85
/ea
Sold in multiples of 10 for
$148.50
Key Features
Lumens
950L/975L/1000L/1050L/1050L
Watts
8W
Damp/Wet Rating
Damp
Lamp Base
Bi Pin GU24
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8750
- Zoro #
- G023389578
- UPC #
- 045923087509
- Country of Origin
- Viet Nam
- Lumens
- 950L/975L/1000L/1050L/1050L
- Watts
- 8W
- Damp/Wet Rating
- Damp
- Lamp Base
- Bi Pin GU24
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Description
Lamp,LED,PL,8W,GU24,CCT,TypeB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.