Shop SATCO
See all product information
Create Account
Lamp, LED, PL, 9.5W, G24q, CCT, TypeAB
- Mfr # S29854
- Zoro # G723390072
product price:Â
$
19.69
/ea
Sold in multiples of 24 for
$472.56
Key Features
Watts
9.5W
Damp/Wet Rating
Damp
Lamp Base
G24q (4-Pin)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S29854
- Zoro #
- G723390072
- UPC #
- 045923298547
- Country of Origin
- Thailand
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Lumens
- 1100L/1150L/1200L
- Watts
- 9.5W
- Damp/Wet Rating
- Damp
- Lamp Base
- G24q (4-Pin)
Description
Lamp,LED,PL,9.5W,G24q,CCT,TypeAB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.