Zoro Homepage

LED Bulbs

  • Mfr # S28596

  • Zoro # G821854773


product price: $5.25
/ea

Key Features

Rated Life
25000 hrs
Glass Finish
Frosted
CRI
90
Diameter
3-3/4 in
Lumens
650 Lumen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28596
Zoro #
G821854773
UPC #
4592328596
Country of Origin
China

Dimensions

Diameter
3-3/4 in
Length
5-3/16 in

Details

Rated Life
25000 hrs
Glass Finish
Frosted
CRI
90
Color Temperature
5000K
Lumens
650 Lumen
Wattage
7.5 W
Dimmable/Non-Dimmable
Dimmable
Base Type
E26 Medium
Voltage Rating
120 V
Glass Color
Natural Light

Description

3.75in x 5.19in, 7.5 W, 120 V, 650 Lumen, 5000 K Natural Light, 90 CRI, 25000 Hr Life, 105D Beam Spread, Gray, Frosted, E26 Medium Base, BR30, Dimmable, Lensed, DA Location, 65 W Incandescent Equivalent, LED Reflector LA (6 per Box)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.