Zoro Homepage

LED Bulbs

  • Mfr # S8785

  • Zoro # G321854013


product price: $3.65
/ea

Key Features

Diameter
2.63 in
Dimmable/Non-Dimmable
Non-Dimmable
Lumens
1600 Lumen
CRI
80
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8785
Zoro #
G321854013
UPC #
045923087851
Country of Origin
China

Dimensions

Diameter
2.63 in
Length
5.5 in

Details

Dimmable/Non-Dimmable
Non-Dimmable
Lumens
1600 Lumen
CRI
80
Color Temperature
2700K
Rated Life
15000 hrs
Voltage Rating
120 V
Base Type
E26 Medium
Wattage
16 W
Glass Finish
Frosted

Description

2.63in x 5.5in, 16 W, 120 V, 1600 Lumen, 2700 K Warm White, 80 CRI, 15000 Hr Life, 220D Beam Spread, White, Frosted, E26 Medium Base, A21, Non-Dimmable, Type A, DA Location, 100 W Incandescent Equivalent, LED LA (24 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.