LED Circline, 16 Watt, T9, 3000K/4000K/6500K CCT Selectable, G10q Base, 120-277V

  • Mfr # S16511

  • Zoro # G612489634


product price: $27.29
/ea

Key Features

Voltage
120V-277V
Watts
16W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Bulb Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16511
Zoro #
G612489634
UPC #
45923165115
Country of Origin
China

Dimensions

Length
11.82 in.
Bulb Dia.
11.82 in

Details

Voltage
120V-277V
Watts
16W
Bulb Base Type
G10q (4-Pin)
Bulb Shape
T9
Bulb Housing
Polycarbonate (PC)
Color Temperature
3000K/4000K/6500K
Dimmable
Non-Dimmable
Lumens
1850L/2000L/1950L
Rated Life
50000 hrs
Light Technology
LED
Bulb Operating Temp. Range
-20°C (-4°F) to +45°C (+113°F)
Bulb Beam Angle
180 Degrees
Light Color
Soft White to Daylight
Color Rendering Index
80+
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor
Bulb Finish
Frost
Bulb Designation
T9
Wattage Equivalency
50 watts
Standards
cETLus
Bulb Minimum Starting Temperature
-20 degrees celsius
Incandescent Wattage Equivalency
50W
Maximum Operating Temperature
45 degrees celsius
UL 1993 Environmental Rating
Damp

Description

SATCO|NUVOs LED 12-Inch Circline lamp is ideal for upgrading traditional fluorescent lighting to more energy efficient lighting in shallow, round ceiling and wall mounted fixtures. CCT selectable, choose from warm 3000K, neutral 4000K or choose 6500K to bring the daylight inside. Designed with versatility in mind, this circline lamp is dual mode for use with ballast or in ballast bypass configurations and is range voltage ready for use in 120V-277V applications. Refresh kitchens, halls and bedrooms in residential, multifamily and hospitality settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.