
Lexan White Ball 6 inch Diameter 3-11/64 inch Screw Fitter
Mfr # 50/727
Zoro # G014836586
product price: $11.79
/eaKey Features
Finish
White
Width
6 in
Height
6 in
Material
Lexan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50/727
Zoro #
G014836586
UPC #
45923507274
Country of Origin
United States
Dimensions
Width
6 in
Height
6 in
Details
Finish
White
Material
Lexan
Description
Lexan White Ball, 6 inch Diameter, 3-11/64 inch Screw Fitter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.