Lighting Parts/Wiring & Accessories
- Mfr # TH202
- Zoro # G022984217
product price:Â
$
25.99
/ea
Key Features
Size
4.5" Dia x 7" H
Lamp Type
Medium R30/PAR30 Long Neck 75 W
Finish
White
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH202
- Zoro #
- G022984217
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4.5" Dia x 7" H
Details
- Lamp Type
- Medium R30/PAR30 Long Neck 75 W
- Finish
- White
- Standards
- UL
Description
7" x 4.5" x 4.5", 10" Extension, 75 W, White, E26 Medium Base, Indoor, 1-Light, R30/PAR30, Straight Cylinder, Track Lighting Head
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.