
Medium Base 2-Light Pull Chain Cluster, Solid Brass Sckt Polished Brass 84in SPT-1 Clear Gold Wire
Mfr # 80/1763
Zoro # G114836523
product price: $52.49
/eaKey Features
Height
8.75 in
Voltage
250V
Watts
660W
Color
Brass
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1763
Zoro #
G114836523
UPC #
045923817632
Country of Origin
China
Dimensions
Height
8.75 in
Details
Voltage
250V
Watts
660W
Color
Brass
Finish
Polished Brass
Application
Lighting
Description
Medium Base 2-Light Pull Chain Cluster With Solid Brass Socket, Polished Brass Finish, 84 SPT-1 Clear Gold Wire, 660W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.