
Medium Profile Fluorescent Lampholder T8, T12 Shunted for Instant Start Ballast Application Slide-On
Mfr # 80/1255
Zoro # G914836471
product price: $1.39
/eaSold in multiples of 6 for $8.34
Key Features
Finish
White
Standards
cULus - Listed
Watts
660W
Application
Lighting
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80/1255
Zoro #
G914836471
UPC #
45923812552
Country of Origin
China
Dimensions
Dia. (In.)
0.75 in
Height
1.63 in
Depth
0.75 in
Width
1.25 in
Details
Finish
White
Standards
cULus - Listed
Watts
660W
Application
Lighting
Color
White
Voltage
600V
Description
Medium Profile Fluorescent Lampholder, T8 And T12, Shunted for Instant Start Ballast Applications, Slide-On Mounting, 660W, 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.