
Mini Can Halogen Sckt Side Wired E11 Base Scrw Mnt Bracket 12in Lead 3/4in H 11/16in Dia 1000W 250V
Mfr # 90/1080
Zoro # G614836528
product price:Â $4.93
/ea
Sold in multiples of 2 for $9.86
Key Features
Length
0.69 in
Width
0.69 in
Height
0.75 in
Watts
1000W
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90/1080
Zoro #
G614836528
UPC #
45923910807
Country of Origin
China
Dimensions
Length
0.69 in
Width
0.69 in
Height
0.75 in
Outside Dia.
0.69 in
Details
Watts
1000W
Color
White
Finish
White
Voltage
250V
Standards
cRUus - Recognized Component
Application
Lighting
Description
Mini Can Halogen Socket, Side Wired, E11 Base, Screw Mount Bracket, 12 Leads, 3/4 Height, 11/16 Diameter, 1000W, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.