Shop SATCO
See all product information
Create Account
Miniature and Specialty Bulbs
- Mfr # S11214
- Zoro # G222984215
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Length
2.5 in
Color Temperature
3,000 K
Rated Life
25,000 hr
Lumens
480 Lumen
Watts
4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11214
- Zoro #
- G222984215
- UPC #
- 045923112140
- Country of Origin
- China
Dimensions
- Length
- 2.5 in
Details
- Color Temperature
- 3,000 K
- Rated Life
- 25,000 hr
- Lumens
- 480 Lumen
- Watts
- 4 W
- Base Type
- BA15d Double Contact Bayonet
- Type
- Dimmable, High Efficacy, Silicon, Miniature
- Color Rendering Index
- 80
- Shape Designation
- T4
- Voltage
- 120 to 130 V
Description
n/a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.