Mogul to Mogul E39 E39 Extender 4KV Porcelain 2-3/8in Overall Extension 2-1/4in Diameter 1500W 600V

  • Mfr # 90/1801

  • Zoro # G314836569


product price:  $27.39
/ea

Key Features

Finish
White
Application
Lighting
Color
White
Voltage
600V
Watts
1500W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90/1801
Zoro #
G314836569
UPC #
45923918018
Country of Origin
China

Details

Finish
White
Application
Lighting
Color
White
Voltage
600V
Watts
1500W
Standards
cULus - Listed
Material
Porcelain

Description

Mogul to Mogul E39, E39 Extender, 4KV, Porcelain, 2-3/8 Overall Extension, 2-1/4 Diameter, 1500W, 600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.