Shop SATCO- NUVO
See all product information
Create Account
LED Lighting
- Mfr # 65-191
- Zoro # G522984120
product price:Â
$
92.15
/ea
Key Features
Housing Material
Aluminum Alloy
Lamp Wattage
100 W
Type
High Bay, UFO
Lens Type
Polycarbonate Lens
Standards
ETL (Canada and US), DLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65-191
- Zoro #
- G522984120
- UPC #
- 045923683121
- Country of Origin
- China
- Housing Material
- Aluminum Alloy
- Lamp Wattage
- 100 W
- Type
- High Bay, UFO
- Lens Type
- Polycarbonate Lens
- Standards
- ETL (Canada and US), DLC
- Lamp Type
- LED
- Finish
- White
Dimensions
- Height
- 7.31 in
Description
9.44" x 7.31", 100 W, 100 to 277 V, 13000 Lumen, 4000 K Cool White, 70 CRI, 50000 Hr LA Life, Polycarbonate Lens, White, Aluminum Alloy, Wet Location, 0 to 10 V Dimming, LED High Bay Light Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.