Phenolic 3-Light Cluster Sckt 1-3/4in 1/8 IP Thrd Top Bracket 5/8in Nipple 12in AWM B/W Lead 105C

  • Mfr # 90/463

  • Zoro # G514836543


product price:  $9.15
/ea

Key Features

Voltage
250V
Color
Black
Standards
cULus - Listed
Finish
Black
Watts
660W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90/463
Zoro #
G514836543
UPC #
45923904639
Country of Origin
China

Details

Voltage
250V
Color
Black
Standards
cULus - Listed
Finish
Black
Watts
660W
Material
Phenolic Plastic
Application
Lighting

Description

Phenolic 3-Light Cluster Socket, 1-3/4 1/8 IP Threaded Top Bracket With 5/8 Nipple, 12 AWM B/W Leads 105C, 660W, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.